Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific Sliding Top Chambers for SomnoSuite™
SDP

Catalog No. 13005234 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Capacity (Metric):
1.25 L
3 L
5.4 L
Dimensions (D x W x H):
12.7 x 12.7 x 12.7 cm
15.2 x 22.9 x 15.2 cm
23.50 x 10.80 x 11.76 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H)
13-005-234 3 L 23.50 x 10.80 x 11.76 cm
13-005-233 1.25 L 12.7 x 12.7 x 12.7 cm
13-005-235 5.4 L 15.2 x 22.9 x 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-005-234 Supplier Kent Scientific Supplier No. SOMNO0530SM
Add to Cart
Add to Cart

The SOMNO Sliding Top Induction Chambers are for use with passive waste anesthesia gas management systems and feature positive sliding tops that make them leak proof when in use. The fresh and waste anesthetic gas inlet and outlet adapters are industry standard 15 mm i.d. x 19 mm o.d., so standard 19 mm EVAC tubing will fit with either adapter.

Features:

  • Sliding top style reduces your exposure to waste anesthetic gases compared to hinge/lift top style induction chambers
  • Sliding top allows for quick and easy access to the animal inside the chamber
  • Constructed of durable, shatter-proof PET-g, vs. the acrylic that most competitor induction chambers are made of

How to Clean:

  • Clean with disinfectant cleaner and deodorizer concentrate formulated with AHP™ (Accelerated Hydrogen Peroxide)
  • Can be cleaned with alcohol and other harsh disinfectants
  • Can be gas sterilized with ethylene oxide

Specifications

Capacity (Metric) 3 L
Dimensions (D x W x H) 23.50 x 10.80 x 11.76 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.