Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Slim Jim™ Recycling Containers

Catalog No. 19121875 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Blue, White
Green, White, Black
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-121-875 Blue, White
18-367-000 Green, White, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-121-875 Supplier Rubbermaid™ Supplier No. FG354007BLUE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient central collection site for multiple workstations

Interchangeable tops (sold separately) promote waste separation: slotted tops for paper and round-hole tops for bottles and cans.

  • For use in areas of high paper generation, such as near copiers, printers, and in mailrooms
  • For use in areas of high bottle or can use, such as cafeterias or near vending machines
  • Contain 30% Post Consumer Recycled Resin (PCR), exceeding EPA guidelines
  • Recommended for indoor and outdoor use.
  • Large capacity ideal for heavy traffic areas
  • Capacity: 23 gal. (87.1L)
  • L x W x H: 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)

Specifications

Capacity (Metric) 87.1 L
Capacity (English) 23 gal.
Color Blue, White
Dimensions (L x W x H) 20 x 11 x 30 in. (50.8 x 27.9 x 76.2 cm)
Height (Metric) 76.2 cm
Length (Metric) 50.8 cm
Shape Rectangle
Width (Metric) 27.9 cm
Includes Venting channels
For Use With (Application) For use in areas of high paper generation, such as near copiers, printers, and in mailrooms
For Use With (Equipment) For multiple workstations
Width (English) 11 in.
Length (English) 20 in.
Height (English) 30 in.
Material Plastic
Product Type Recycling Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.