Learn More
Description
Interchangeable tops (sold separately) promote waste separation: slotted tops for paper and round-hole tops for bottles and cans.
- For use in areas of high paper generation, such as near copiers, printers, and in mailrooms
- For use in areas of high bottle or can use, such as cafeterias or near vending machines
- Contain 30% Post Consumer Recycled Resin (PCR), exceeding EPA guidelines
- Recommended for indoor and outdoor use.
- Large capacity ideal for heavy traffic areas
- Capacity: 23 gal. (87.1L)
- L x W x H: 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)
Specifications
Specifications
| Capacity (Metric) | 87.1 L |
| Capacity (English) | 23 gal. |
| Color | Blue, White |
| Dimensions (L x W x H) | 20 x 11 x 30 in. (50.8 x 27.9 x 76.2 cm) |
| Height (Metric) | 76.2 cm |
| Length (Metric) | 50.8 cm |
| Shape | Rectangle |
| Width (Metric) | 27.9 cm |
| Includes | Venting channels |
| For Use With (Application) | For use in areas of high paper generation, such as near copiers, printers, and in mailrooms |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.