Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slim Jim™ Wastebasket with Venting Channels
SCI_ED

Catalog No. S94852 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
23 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S94852 23 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94852 Supplier Newell Rubbermaid Inc Supplier No. FG354060GRAY/EMD

missing translation for 'validMainframeMsg'

Ideal for tight spots.

  • Integrated venting channels take the strain out of liner removal
  • Space-saving profile designed to fit in tight spaces
  • Four can liner cinches to hold liner in place
  • Molded-in handles and base grips make lifting and emptying easier
  • L × W × H: 22 × 11 × 30 in. (56 × 28 × 76.2cm)
  • Color: gray

Order Info

Lid available separately.

Specifications

Capacity (Metric) 87.06 L
Capacity (English) 23 gal.
Color Gray
Dimensions (L x W x H) 22 x 11 x 30 in. (55.88 x 28 x 76.2 cm)
Height (Metric) 76.2 cm
Length (Metric) 55.88 cm
Shape Rectangle
Width (Metric) 28 cm
Includes Venting channels
Width (English) 11 in.
Length (English) 22 in.
Height (English) 30 in.
Material Polyethylene
Product Type Waste Basket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.