Learn More
Kord™ Slippable Petri Dishes

Description
- Slippable rimmed lids provide semi-stacking feature
- Deep dish design in mono style
- Polystyrene construction
- With ISO mark target
Specifications
Specifications
| Closure Type | Slippable |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Slippable Petri Dish |
| Well Count | 1 |
| For Use With (Application) | Standard microbiology and general laboratory use |
| Includes | No ISO Mark |
| No. per Pack | 25/Sleeve |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.