Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kord™ Slippable Petri Dishes
SCI_ED

Catalog No. S43579
Change view
Click to view available options
Diameter (Metric):
60 mm
95 mm
100 mm
Height (Metric):
10 mm
15 mm
20 mm
25 mm
Well Count:
1
2
Includes:
ISO Mark
No ISO Mark
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric) Well Count Includes
S43579 60 mm 15 mm 1 No ISO Mark
S43565 100 mm 20 mm 1 ISO Mark
S43572 95 mm 15 mm 1 No ISO Mark
S43573 100 mm 15 mm 1 ISO Mark
S43575 100 mm 10 mm 1 No ISO Mark
S43577 100 mm 15 mm 2 ISO Mark
S43581 100 mm 15 mm 1 No ISO Mark
S43582 100 mm 25 mm 1 No ISO Mark
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S43579 Supplier Kord™ Supplier No. 2916
Add to Cart
Add to Cart

For standard microbiology and general laboratory use.

  • Slippable rimmed lids provide semi-stacking feature
  • Deep dish design in mono style
  • Polystyrene construction
  • With ISO mark target

Specifications

Closure Type Slippable
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Type Slippable Petri Dish
Well Count 1
For Use With (Application) Standard microbiology and general laboratory use
Includes No ISO Mark
No. per Pack 20/Sleeve
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.