Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Slotted Mass Hanger
SCI_ED

Catalog No. p-7122764 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
45.35 g
100 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24438 100 g
S24437 45.35 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24438 Supplier Eisco™ Supplier No. PHSSH100
Only null left
Add to Cart
Add to Cart

For use with stainless-steel slotted masses.

  • Made from stainless-steel
  • For use with stainless-steel slotted masses

Specifications

Product Type Slotted Mass Hanger
Material Stainless Steel
Weight (Metric) 100 g
For Use With (Equipment) stainless-steel slotted masses up to 100g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.