Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Slotted Screen for Ray Box (RBX14)
SCI_ED

Catalog No. S01895 Shop All NewPath Learning Products
Change view
Click to view available options
Disposable:
Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
S01895 Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01895 Supplier Eisco Labs Supplier No. 646011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Slotted screen for Eisco's Wall Powered Ray Box (RBX14), measuring 55 x 55 x 1.5 mm produces a wide beam or 1 to 5 thin rays for versatile optics experiments in physics labs.

  • Slotted screen, for use with Eisco's Wall Powered Ray Box (RBX14)
  • Screen measures 55 x 55 x 1.5 mm
  • Produces a variety of beams and rays - one single wide beam (19 mm), single thin ray (1.5 mm), three thin rays (1.5 mm each) or five thin rays (1.5 mm each)
  • Great tool for physics optics experimentation

Specifications

Length (English) 2.16 in.
Width (English) 0.6 in.
For Use With (Equipment) X-Ray Box
Dimensions (LxW) 55 x 55 mm
Disposable Reusable
Package Type Slotted Screen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.