Learn More
Description
- Available in two different head sizes
Specifications
Specifications
| Blade Material | Metal |
| Blade Style | Slotted |
| Color Code | Green |
| Color-coded | Yes |
| For Use With (Equipment) | Screws |
| Handle Material | Plastic |
| Length (English) | 4.3 in. |
| Length (Metric) | 11 cm |
| Length (Metric) Blade | 4 mm |
| Material | Metal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

