Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Slotted Spare Masses
SCI_ED

Catalog No. S24409 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
5 g
10 g
20 g
50 g
100 g
200 g
500 g
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24409 5 g
S24408 -
S27653 100 g
S24410 10 g
S24411 20 g
S24412 50 g
S24413 200 g
S24414 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S24409 Supplier Eisco™ Supplier No. PH0258G2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precisely machined replacement weights.

  • Made from brass

Specifications

Product Type Slotted Mass
Material Brass
Weight (Metric) 5 g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.