Learn More
Description
- Made from brass
Specifications
Specifications
| Product Type | Slotted Mass |
| Material | Brass |
| Weight (Metric) | 10 g |
| Diameter (English) Outside | 0.875 in. |
| For Use With (Equipment) | Spare or extra part to full slotted weight sets |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
