Learn More
Treston™ Slotted Upright Module Double Bay
Description
- Double bay slotted upright module
- For Treston Concept/Cornerstone workstations
- Module includes 3 slotted uprights, 2 corner brackets and 1 T straight bracket
- Max load 440 lbs (220 lbs per side)
Specifications
Specifications
| For Use With (Equipment) | Treston Workstations |
| For Use With (Application) | Laboratories |
| Height (English) | 62.3 in. |
| Depth (Metric) | 60 mm |
| Finish | Epoxy powder coat |
| Depth (English) | 2.36 in. |
| Description | 2 x M30 slotted upright module, 63 in. height (double bay) |
| Back Style | Open |
| Adjustable | Along upright in 1 in. increments |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.