Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Slotted Upright Module Single Bay

Catalog No. 9074908P
Change view
Click to view available options
Length (English):
47.24 in.
59.1 in.
70.87 in.
Width (English):
47.24 in.
59.1 in.
70.87 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
9074908P 59.1 in. 59.1 in.
9074901P 47.24 in. 47.24 in.
9074909P 70.87 in. 70.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 9074908P Supplier Treston™ Supplier No. 9074908P
Add to Cart
Add to Cart

Single bay slotted uprights for attachment to Treston table frames. Holds accessories, such as shelves and power, above the work surface.

  • Single bay slotted upright module
  • For Treston Concept/Cornerstone workstations
  • Module includes 2 slotted uprights, 2 corner brackets
  • Max load 220 lbs

Specifications

Description M60 slotted upright module 53 in. height (single bay)
Back Style Open
For Use With (Equipment) Treston Workstations
Autoclavable Not Autoclavable
Footrest No
With Tilt No
For Use With (Application) Laboratories
With Casters No
Surface Coating Epoxy powder coat
Width (English) 59.1 in.
Depth (Metric) 60 mm
Adjustable Along upright in 1 in. increments
Finish Epoxy powder coat
Length (English) 59.1 in.
Height (English) 53.5 in.
Load Bearing Capacity (Metric) 50 kg
Includes 2 slotted uprights, 2 corner brackets, 1 horizontal rail, and attachment hardware
Warranty 5 years
Length (Metric) 1500 mm
Quantity 1 Ea.
Load Bearing Capacity (English) 220 lb.
Depth (English) 2.36 in.
Height (Metric) 1359 mm
Increments 1 in.
Width (Metric) 1500 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.