Learn More
Poltex Small Bulk Bin with Lid Mount

Description
Holds and dispenses bulk conical tubes, microtubes, syringes, etc. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.
- Durable, cleanable PETG construction
- VHB tape mount (very high bond tape included)
- Wall mount (screws and anchors included)
- Magnet mount (powerful magnets included)
Specifications
Specifications
| Quantity | 1 Pk. |
| Width (Metric) | 18.5 cm |
| Holds | Conical Tubes, Microtubes, Tips, Vials |
| Color | Clear |
| For Use With (Application) | Dispenser |
| Autoclavable | Not Autoclavable |
| Includes | Screws and Anchors for Mounting |
| Width (English) | 7.3 in. |
| Material | PETG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.