Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Small Cotton Swab

Catalog No. 19062711
Change view
Click to view available options
Handle Material:
Plastic
Wood
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
19-062-711 Plastic
19-120-472 Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-062-711 Supplier Puritan™ Supplier No. 868PCS

Small Cotton Tipped Applicator

General cleaning swab for medical and critical environments; Use for removing oil or dirt from machine parts; Cleaning medical devices; Features minimal cotton on tip for small or hard-to-reach areas; Semi-flexible polystyrene handle; Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) General cleaning swab, removing oil or dirt from machine parts
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 14.9 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 0.43 cm
Diameter (English) Tip 0.17 in.
Sterility Non-sterile
Handle Material Plastic
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.