Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Small Enclosed Lockout Station with Components

Catalog No. 19104035 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-035 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-035 Supplier Brady™ Supplier No. 99705

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Enclosed Lockout Station is constructed of sturdy white polystyrene with predrilled holes for easy wall mounting. Pegboard-style holes for hooks drilled into back (4 hooks supplied standard).

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Red on White
Material Polystyrene
Dimensions (L x W x H) 4 x 12 x 18 in.
Displayed Text LOCKOUT STATION
Height (English) 18 in.
Includes (2) 120 v snap-on circuit breaker; (2) 277 v clamp-on circuit breaker; (2) 480/600 v clamp-on circuit breaker; (2) safety hasp; 110 v plug lockout; 3-in-1 plug lockout; large fuse lockout; mini cable lockout; small fuse lockout; wall switch lockout
Length (English) 4 in.
Quantity 1 Kit
Width (English) 12 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.