Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Small Scissors

Catalog No. 18222833
Change view
Click to view available options
Product Type:
Pointed Tip
Rounded Tip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-222-833 Rounded Tip
18-222-835 Pointed Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-222-833 Supplier Slice™ Supplier No. 10544
Add to Cart
Add to Cart

Small safety scissors cut tough materials like Kevlar-reinforced fabric

  • Zirconium oxide Slice™ safety blades
  • Durable reinforced nylon handle with soft-touch finger grips
  • Ambidextrous design
  • Finger-friendly™ edge lasts 11x longer than metal
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil, lubricant, and maintenance free
  • BPA, phthalate, and lead-free tool
  • Lightweight and compact

Specifications

Product Type Rounded Tip
Length (English) 5.57 in.
Length (Metric) 141.5 mm
Material GFN, TPE, Stainless Steel, Zirconium Oxide
Size Small
Color White/Orange
For Use With (Application) Safety Cutting
Includes Zirconium oxide safety blades
No. per Pack 1 Ea.
Weight (English) 1.23 oz.
Weight (Metric) 35 g
Width (English) 2.62 in.
Width (Metric) 66.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.