Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Burpless™ Small Steel Drum Funnel
SDP

Catalog No. 18366491 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-491 Black
18-366-492 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-491 Supplier PIG™ Burpless™ Supplier No. DRM1032BK
Add to Cart
Add to Cart

Small steel drum funnel for filling poly or steel drums.

  • For 5 to 55 gal. Poly or Steel Drums and Buckets with 2 in. NPT
  • Overfill Preventer Included
  • 5 in. x 8.3 in. x 11 in.
  • Secure closure helps you meet closed container regulations: opens and closes instantly using only one hand
  • Lets you pour without venting through 3/4 in. bung to prevent a possible closed container regulation violation
  • Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions
  • FM Approved for flammable liquids when equipped with a PIG Drum Funnel Flame Arrestor (not included)
  • Lockable to prevent unauthorized access
  • Durable, chemical-resistant powder coat helps ensure long service life
  • Built-in PIG Overfill Preventer stops flow when the drum is almost full to help you avoid messy overfills

Specifications

Product Type Drum Funnel
Color Black
Sterility Non-sterile
Length (English) 8.3 in.
Length (Metric) 21 cm
Width (English) 5 in.
Width (Metric) 13 cm
Height (English) 11 in.
Height (Metric) 28 cm
Diameter (English) Inner 5 in.
Diameter (Metric) Inner 13 cm
Weight (English) 5.6 lb.
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.