Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Burpless™ Small Steel Drum Funnel with Buttress Thread
SDP

Catalog No. 18366493 Shop All New Pig Corporation Products
Change view
Click to view available options
Height (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
18-366-493 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-493 Supplier PIG™ Burpless™ Supplier No. DRM1050RD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drum funnel with built in overflow preventer that allows pouring without venting.

  • For 5 to 55 gal. Poly Drums and Buckets with 2 in. Buttress Thread
  • Overfill preventer included
  • 5 x 8.3 x 11 in.
  • Secure closure helps you meet closed container regulations, opens and closes instantly using only one hand
  • Patented Burpless design vents during pouring for fast, smooth flow with no dangerous splashback
  • Lets you pour without venting through 3/4 in. bung, to prevent a possible closed container regulation violation
  • Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions
  • FM Approved for flammable liquids when equipped with a PIG Drum Funnel Flame Arrestor (not included)
  • Lockable to prevent unauthorized access
  • Durable, chemical-resistant powder coat helps ensure long service life
  • Multiple lid color options let you segregate drums

Specifications

Product Type Drum Funnel
Sterility Non-sterile
Length (English) 8.3 in.
Length (Metric) 21 cm
Width (English) 5 in.
Width (Metric) 13 cm
Height (English) 11 in.
Height (Metric) 28 cm
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.