Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Small Storage Bin
SCI_ED

Catalog No. S97835 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
7 x 5 x 6 in. (12.7 x 17.8 x 15.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S97835 7 x 5 x 6 in. (12.7 x 17.8 x 15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97835 Supplier Bel-Art™ Supplier No. F186690001

missing translation for 'validMainframeMsg'

Keep alcohol pads, pipet tips, and finger cots within reach.

  • Organizes and dispenses small, frequently used items. Ideal for small work center areas and lab bench use.
  • White acrylic sides with transparent acrylic front panel for easy viewing
  • Refill through top and lift hinged cover to dispense
  • Dimensions: 7 x 5 x 6 in. (17.8 x 12.7 x 15.2 cm)

Specifications

Type Storage Bin
Material Acrylic
Color Clear
Shape Rectangular
Dimensions (L x W x H) 7 x 5 x 6 in. (12.7 x 17.8 x 15.2 cm)
Length (English) 7 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 17.8 cm
Height (English) 6 in.
Height (Metric) 15.2 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.