Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Small Tray: FreeZone™ Stoppering or Bulk Tray Dryer Accessory
GSA_VASDP

Catalog No. 16108564 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FreeZone™ Tray Dryer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-564 FreeZone™ Tray Dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-564 Supplier Labconco™ Supplier No. 7377900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Tray designed for use with the FreeZone™ Tray Dryer.

Small Tray
  • Stainless steel tray to contain liquids or bulk items for freeze drying
  • Dimensions fit the FreeZone Tray Dryer perfectly, 10.3 in. w x 11.6 in. d x 0.9 in. h
  • Makes sample loading and unloading as well was cleaning easy when using the Tray Dryer (sold separately)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

No. of Shelves 0
Material Stainless Steel (304)
For Use With (Equipment) FreeZone™ Tray Dryer
Includes Stainless steel tray
Width (English) 10.3 in.
Height (English) 0.9 in.
Length (English) 11.6 in.
Shipping Weight (English) 2.5 lb.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.