Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Small Volume™ 384 Well Solid Bottom Cell Culture Plate
GREENER_CHOICE

Catalog No. 07000924 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-924 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-924 Supplier Greiner Bio-One Supplier No. 788101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For high-throughput screening in cell test systems.

  • Round wells with conical geometry
  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Low level of auto fluorescence
  • Standardized plate geometry
  • Film bottom:75μLm±10μm
  • Total volume:
TRUSTED_SUSTAINABILITY

Specifications

Array 16 x 24
Autoclavable Not Autoclavable
Color Clear
Product Type Microplate
Skirt Style LoBase, Solid
Material Polystyrene
No. of Wells 384
Sterility Non-sterile
Total Volume (Metric) Well 28 μL
Well Shape Flat Bottom (F-well)
Dnase Free Yes
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.