Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard Smart-Fold Sterilization Wrap

Catalog No. 22355110
Change view
Click to view available options
Dimensions (L x W):
22 x 45 in. (55 x 114 cm)
28 x 46 in. (71 x 116 cm)
40 x 45 in. (101 x 114 cm)
40 x 47 in. (101 x 119 cm)
40 x 55 in. (101 x 139 cm)
42 x 53 in. (107 x 135 cm)
Material:
SMS Fabric (H450)
SMS Fabric (H650)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
22-355-110 40 x 55 in. (101 x 139 cm) SMS Fabric (H650)
22-355-113 22 x 45 in. (55 x 114 cm) SMS Fabric (H650)
22-355-114 28 x 46 in. (71 x 116 cm) SMS Fabric (H650)
22-355-111 40 x 45 in. (101 x 114 cm) SMS Fabric (H450)
22-355-109 40 x 47 in. (101 x 119 cm) SMS Fabric (H650)
22-355-112 42 x 53 in. (107 x 135 cm) SMS Fabric (H450)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-355-110 Supplier O&M Halyard Supplier No. KIM 14277
Add to Cart
Add to Cart
This item is not returnable. View return policy

The unique reinforcement zones of the Smart-Fold Wrap protect even the heaviest trays and instrument sets from breaches and damage in handling.

  • Reference line for accurate tray placement
  • Handy positioning strips hold material in place for easier wrapping
  • Three-layer reinforcement zones protect edges and corners
  • White inner sheet makes inspection up to 86% faster
  • Pull tabs for easy aseptic opening
  • Unique shape reduces excess material by 22%
  • Impact-resistant fabric resists tears and cuts in handling
  • POWERGUARD technology for 99% bacterial filtration effectiveness
  • Fire-resistant; Abrasion-resistant
  • Meets the ISO 11607 microbial barrier challenge, to protect instruments during storage, transport and handling
  • Compatible with most common sterilization modalities: Pre-vacuum steam, Ethylene oxide

Specifications

Autoclavable Autoclavable
Certifications/Compliance NFPA Class 1 and ISO 11607
Color White, Blue
Material SMS Fabric (H650)
Sterility Non-sterile
No. per Case 48/Cs.
Dimensions (L x W) 40 x 55 in. (101 x 139 cm)
Product Type Sterilization Wrap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.