Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Data Module Accessories

Catalog No. ST500501 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Battery VARTA 1200mA (pack 4)
Battery VARTA 600mA (pack 4)
Temperature sensor -200/+200°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
ST500501 Battery VARTA 600mA (pack 4)
ST202200 Temperature sensor -200/+200°C
ST500500 Battery VARTA 1200mA (pack 4)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ST500501 Supplier Thermo Scientific™ Supplier No. ST500501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximize Thermo Scientific™ Smart-Tracker™ with additional accessories or personalize your Smart-Tracker with a series of colored bands.

  • Warranty varies by country, please contact us for details
  • TRUSTED_SUSTAINABILITY

    Specifications

    Type Battery
    Description Battery VARTA 600mA (pack 4)
    For Use With (Application) Wireless Monitoring Solution
    For Use With (Equipment) Smart-Tracker™ Module
    Dimensions (L x W x H) 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
    Shipping Weight (English) 0.11 lb.
    Shipping Weight (Metric) 0.05 kg
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.