Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Data Module Accessories

Catalog No. p-6251552
Change view
Click to view available options
Description:
Battery VARTA 1200mA (pack 4)
Battery VARTA 600mA (pack 4)
Temperature sensor -200/+200°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
ST202200 Temperature sensor -200/+200°C
ST500500 Battery VARTA 1200mA (pack 4)
ST500501 Battery VARTA 600mA (pack 4)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ST202200 Supplier Thermo Scientific™ Supplier No. ST202200
Only null left
Add to Cart
Add to Cart

Maximize Thermo Scientific™ Smart-Tracker™ with additional accessories or personalize your Smart-Tracker with a series of colored bands.

  • Warranty varies by country, please contact us for details
  • TRUSTED_SUSTAINABILITY

    Specifications

    Type Sensor
    Description Temperature sensor -200/+200°C
    Warranty Warranty varies by country, please contact us for details
    For Use With (Application) Wireless Monitoring Solution
    For Use With (Equipment) Smart-Tracker™ Module
    Dimensions (L x W x H) 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
    Shipping Weight (English) 0.44 lb.
    Shipping Weight (Metric) 0.2 kg
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.