Learn More
Medschenker™ Smart Transport Medium & AccuSwab Nasopharyngeal Bundle

Description
- Medschenker™ STM includes antibiotics to help inhibit bacteria and fungal flora in the sample for the most accurate results
- Medschenker™ STM is a stand-up and shatterproof tube enabling quality centrifugation of the sample
- Patient sample material and particles are rapidly released and dispersed
- It maintains organisms viability for 48 hours at room or refrigerated temperature
- MedSchenker™ STM features a new cap-lock system for secure transport without the risk of leaking or spilling
- Designed for perfect bend without creating additional irritation for the patient
- Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility
- Nylon fiber flocked tip that is more comfortable and less intrusive than traditional polyester swabs
- Developed out of extensive collaboration with physicians and clinical microbiologist
- This superior design allows for a quick sample uptake and elution of more than 90% of the sample
Specifications
Specifications
| Certifications/Compliance | ISO 13485 |
| Closure Type | Screw Cap |
| Description | Breakpoint: 100 mm |
| Includes | Smart Transport Medium & AccuSwabs Nasopharyngeal |
| Quantity | 1000/Cs. |
| Tip Material | Nylon Fiber |
| Volume (Metric) | 1.5 mL |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.