Learn More
Thermo Scientific™ Smart-Vue™ 915MHz Wireless Monitoring Solution Kits (North America)
Description
Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Wireless Monitoring Solution Kits (North America). These solutions provide continuous monitoring and reporting of your laboratory equipment with immediate remote alarm notification and continuous data collection.
This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR Part 11, and other strenuous regulatory requirements.
Sample Protection and Security
- Monitoring system that permanently records all readings, alarms, and user acknowledgments
- Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
- Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
- Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state
Simplicity
- Easy to install, use and maintain
- No complicated wiring, allowing easy movement of laboratory equipment
- Accessible anytime, anywhere via the internet with Smart-Vue client software
- Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
- View multiple sensors
- Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports
Scalable
- Single software solution, that is scalable and will grow with you, saving time and money
- Easy to add new laboratory equipment to an existing Smart-Vue system
Complementary Services
- Installation and validation services
- Annual maintenance agreements
- Calibration, inspection, battery replacement and software updates
- Re-qualification (validation) as needed for cGxP compliance
Ordering Information:
Similar packaged solutions are available for cryopreservation systems, ovens, CO2 incubators, environmental chambers, water baths and other equipment. Smart-Vue modules and sensors are available for temperature, RH, CO2 concentration, differential pressure, 4-20mA output, ambient conditions, and alarm/relay dry contacts. Solutions vary by RF regions worldwide and are compatible with multiple brands and types of laboratory equipment. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements.
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Note:
Some incubators have a decontamination feature; please note that the SMARTKIT3 is not designed to monitor temperatures over 120°C.
Specifications
Specifications
| Type | Wireless Temperature Module with Sensor |
| Display Type | LCD |
| Data Memory | 3000 Readings |
| Calibration | Calibrated with Wireless Module |
| Alarm Types | Telephone, E-mail, SMS, Fax, Audible, Visual, Printed Report |
| Software Type | Smart-Vue Client, Smart-Vue Server |
| Battery Type | 3.6 V Lithium |
| Description | Smart-Vue kit of 5 calibrated wireless modules for ULT freezers |
| Includes | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver |
| Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.