Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Vue™ Receivers
GSA_VA

Catalog No. SV104501LSB Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Powered over ethernet (POE) receiver
RS232 25mW receiver w/universal power supply
TCP/IP, RJ45, 25/500mW receiver w/universal power supply and client server software
TCP/IP, RJ45, 25mW receiver w/universal power supply and client server software
USB 1.0 or 2.0 25mW receiver
USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors
USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors
USB 1.0 or 2.0 receiver, 25mW+SW 99 sensors
USB 1.0 or 2.0 receiver, 25mW+SW unlimited
Operating Frequency:
915 MHz
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Operating Frequency
SV104501LSB TCP/IP, RJ45, 25mW receiver w/universal power supply and client server software -
SV103501LSB USB 1.0 or 2.0 25mW receiver 915 MHz
SV103507LSB USB 1.0 or 2.0 receiver, 25mW+SW 20 sensors 915 MHz
SV103508LSB USB 1.0 or 2.0 receiver, 25mW+SW 49 sensors -
SV103509LSB USB 1.0 or 2.0 receiver, 25mW+SW 99 sensors 915 MHz
SV103510LSB USB 1.0 or 2.0 receiver, 25mW+SW unlimited 915 MHz
SV104500LSB TCP/IP, RJ45, 25/500mW receiver w/universal power supply and client server software 915 MHz
13-987-220 Powered over ethernet (POE) receiver 915 MHz
SV102502LSB RS232 25mW receiver w/universal power supply 915 MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SV104501LSB Supplier Thermo Scientific™ Supplier No. SV104501LSB

This product is not available for sale online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

missing translation for 'validMainframeMsg'

Choose from an assortment of Thermo Scientific™ Smart-Vue™ receivers including receiver packages that include power supply and software for your wireless monitoring solution.

Compatible With:

  • Refrigerators
  • Freezers
  • LN2 Storage
  • CO2 Incubators
  • Clean Rooms
  • Storage Areas
  • Ovens

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Receiver, 868MHz
Description TCP/IP, RJ45, 25mW receiver w/universal power supply and client server software
For Use With (Application) Cold Storage
For Use With (Equipment) Smart-Vue™ Wireless Monitoring Solutions
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.