Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Smart-Vue™ Repeater Modules

Catalog No. p-4554735 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Smart-Vue 25/500mW Repeater Module (915MHz)
Smart-Vue 25mW Repeater Module (915MHz)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
SV100500LSB Smart-Vue 25/500mW Repeater Module (915MHz)
SV101500LSB Smart-Vue 25mW Repeater Module (915MHz)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SV100500LSB Supplier Thermo Scientific™ Supplier No. SV100500LSB

This product is not available for sale online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

missing translation for 'validMainframeMsg'

Extend the monitoring distance of Thermo Scientific™ Smart-Vue™ Wireless Monitoring Solutions by using these repeater modules.

Extend the monitoring distance of Thermo Scientific™ Smart-Vue™ Wireless Monitoring Solutions by using Thermo Scientific™ Smart-Vue™ Repeater Modules.

Includes:

Repeater module, universal (100/240V AC) power supply, wall-mounting holder w/velcro and customer reference letter.

TRUSTED_SUSTAINABILITY

Specifications

Type Repeater Module
Data Memory 3000 Readings
Calibration Not Calibrated
Software Type Smart-Vue Client, Smart-Vue Server
Description Smart-Vue 25/500mW Repeater Module (915MHz)
Includes 25/500mW Repeater module, universal (100/240V AC) power supply, wall-mounting holder w/velcro, and customer reference letter
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Model Repeater Module
For Use With (Equipment) Smart-Vue™ Wireless Monitoring Solutions
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.