Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Round Post Basket Unit

Catalog No. 11222040
Change view
Click to view available options
Dimensions (L x W x H):
18 x 36 x 80 in.
18 x 48 x 80 in.
24 x 36 x 80 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-222-040 24 x 36 x 80 in.
11-222-043 18 x 36 x 80 in.
11-222-044 18 x 48 x 80 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-222-040 Supplier Wanzl Supplier No. T.HPM437BSK
This item is not returnable. View return policy

SmartCell™ with round post design utilizes standard round posts for easy custom configuration of mobile carts for greater mobility and visibility. The system allows for easy integration of standard wire shelves and brackets. Baskets are available in a flat configuration or can be angled.

  • Contains six baskets and two wire shelves, two swivel casters and two swivel casters with brakes
  • Casters are mounted to ¾ in. steel bar, to provide a larger footprint and prevent units from becoming top-heavy
  • Cantilever leg frames are constructed from 1 x 2 in. boxed steel and finished in a cool gray powder coat.
  • The basket hang bar connects to each upright, providing added security and extra weight capacity over the traditional basket mounted end supports.
  • Baskets are available in fine mesh with ½ in. square openings and a medical-grade nickel chrome finish.
  • Basket construction prevents the accumulation of dirt and debris
  • Pedestal frames and louvered panels are finished with industrial strength powder coat to enhance the durability and longevity of the finish
  • Carts are rated at 100 lb. per basket, but total cart capacity should not exceed 500 lb. Weight capacity should be evenly distributed along each basket, as well as the unit as a whole.

Specifications

Color Chrome
Material Steel
Dimensions (L x W x H) 24 x 36 x 80 in.
For Use With (Application) Shelving
Includes 6 Baskets (2 Slanted) and 2 Wire Shelves
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.