Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Shelving Chrome Plus Mesh Basket

Catalog No. 11222038
Change view
Click to view available options
Dimensions (L x W):
12 x 18 in.
12 x 36 in.
12 x 48 in.
18 x 18 in.
18 x 36 in.
18 x 48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-038 12 x 48 in.
11-222-034 12 x 18 in.
11-222-035 18 x 18 in.
11-222-036 12 x 36 in.
11-222-037 18 x 36 in.
11-222-039 18 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-222-038 Supplier Wanzl Supplier No. T.H1248BSK
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chrome Plus Mesh Basket for SmartCell™ Shelving.

  • Chrome Plus Mesh Basket
  • Replacement part for SmartCell™ Shelving

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 12 x 48 in.
For Use With (Application) Shelving
For Use With (Equipment) SmartCell™
Shelf Type Mesh Basket
Width (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.