Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Shelving Dust Cover

Catalog No. 11222172
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
18 x 36 in.
18 x 48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-172 18 x 36 in.
11-222-171 18 x 18 in.
11-222-173 18 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-222-172 Supplier Wanzl Supplier No. T.H36DC
Add to Cart
Add to Cart
This item is not returnable. View return policy

Dust Cover for SmartCell™ Shelving.

  • Dust Cover
  • Replacement part for SmartCell Shelving

Specifications

For Use With (Application) Shelving
Dimensions (L x W) 18 x 36 in.
Width (English) 36 in.
Color White
Includes 1 Dust Cover
With Casters No
Material Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.