Learn More
Wanzl SmartCell™ Starter Unit with Baskets
Description
- Fine mesh wire baskets come in various sizes and are suitable for mounting on louvered panels or cantilever pedestal frames.
- Adjustable dividers provide endless variations to storage space and also create opportunities to implement lean inventory management practices, such as Kanban and PAR level systems.
- All baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
- Bottom dust shelf/cover provides a barrier and protection to bottom basket contents, maintaining Joint Commission standards.
- Wide variety of accessories available to customize the system to your application
Specifications
Specifications
| Color | Chrome |
| Material | Steel |
| For Use With (Application) | Shelving |
| For Use With (Equipment) | SmartCell™ |
| Includes | 6 Baskets |
| Length (English) | 48 in. |
| Shelf Type | Starter Unit |
| Width (English) | 74 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.