Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Starter Unit with Baskets

Catalog No. 11222014
Change view
Click to view available options
Length (English):
18 in.
36 in.
48 in.
Includes:
12 Baskets
14 Baskets
6 Baskets
7 Baskets
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
11-222-014 18 in. 7 Baskets
11-222-002 18 in. 6 Baskets
11-222-004 36 in. 6 Baskets
11-222-006 48 in. 6 Baskets
11-222-016 36 in. 7 Baskets
11-222-018 48 in. 7 Baskets
11-222-010 36 in. 12 Baskets
11-222-022 36 in. 14 Baskets
11-222-024 48 in. 14 Baskets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 11-222-014 Supplier Wanzl Supplier No. T.HSC187S
Add to Cart
Add to Cart
This item is not returnable. View return policy

SmartCell™ Shelving delivers industry-leading open wire storage that allows for easy identification of materials. Our quickly adjustable storage compartments increase the efficiency of both materials and staff management alike.

  • Fine mesh wire baskets come in various sizes and are suitable for mounting on louvered panels or cantilever pedestal frames.
  • Adjustable dividers provide endless variations to storage space and also create opportunities to implement lean inventory management practices, such as Kanban and PAR level systems.
  • All baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
  • Bottom dust shelf/cover provides a barrier and protection to bottom basket contents, maintaining Joint Commission standards.
  • Wide variety of accessories available to customize the system to your application

Specifications

Color Chrome
Material Steel
For Use With (Application) Shelving
For Use With (Equipment) SmartCell™
Includes 7 Baskets
Length (English) 18 in.
Shelf Type Starter Unit
Width (English) 74 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.