Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Double Shelf Support

Catalog No. 13460366 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-366 24 in.
13-460-367 14 in.
13-460-368 18 in.
13-460-369 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-460-366 Supplier Metro™ Supplier No. SWD24K4
Add to Cart
Add to Cart

Create a unique storage and workstation system for often underutilized wall space with SmartWall Double Shelf Supports.

  • Mount directly to slotted uprights.
  • Suitable for use with Super Erecta, MetroMax Q, and MetroMax i shelves.
  • Double (intermediate) shelf supports are used when configuring side-by-side wall shelving units.
  • Sold individually.

Specifications

Product Type Double Shelf Support
Width (English) 1.5 in.
Weight (Metric) 1.4 kg
Width (Metric) 38.1 mm
Weight (English) 3.2 lb.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Length (Metric) 674.69 mm
Length (English) 24 in.
For Use With (Equipment) SmartWall Shelving
Color Gray
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Height (English) 8 in.
Height (Metric) 207.96 mm
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.