Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Single Shelf Support

Catalog No. 13460356 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-356 21 in.
13-460-357 14 in.
13-460-354 18 in.
13-460-355 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-460-356 Supplier Metro™ Supplier No. SWS21K4
Add to Cart
Add to Cart

Create a unique storage and workstation system for often underutilized wall space with SmartWall Single Shelf Supports.

  • Mount directly to slotted uprights.
  • Available in lengths to hold 14 in., 18 in., 21 in., and 24 in. shelves.
  • Single shelf supports are used on each end of a single unit or side-by-side unit.
  • No tools are necessary to assemble.

Specifications

Product Type Single Shelf Support
Color Gray
Autoclavable Not Autoclavable
For Use With (Equipment) SmartWall Shelving
Height (Metric) 207.96 mm
Width (Metric) 38.1 mm
Height (English) 8 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Length (English) 21 in.
Length (Metric) 598.49 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 2.9 lb.
Weight (Metric) 1.3 kg
Width (English) 1.5 in.
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.