Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Upright

Catalog No. 13460311 Shop All Metro Products
Change view
Click to view available options
Height (English):
15 in.
30 in.
45 in.
72 in.
85 in.
Catalog No. Height (English)
13-460-311 45 in.
13-460-313 15 in.
13-460-312 30 in.
13-460-310 72 in.
13-460-314 85 in.
5 options

Catalog No. 13-460-311

Supplier: Metro™ SWU45K4

Only null left
Add to Cart
Add to Cart

Create a unique storage and workstation system for underutilized wall space with SmartWall Uprights.

  • Built-in slots allow shelf supports and grids to attach without tools or hardware.
  • 1.5 in. (38 mm) slot spacing allows shelves and grids to be adjusted on 1.5 in. (38 mm) increments.
  • Designed for medium-duty applications.
  • Two uprights are required for a stand-alone unit.
  • Each part number is one individual upright.

Specifications

Product Type Storage and Workstation System
For Use With (Application) Laboratory, Cleanroom Non-Autoclavable Applications
Weight (Metric) 2.4 kg
For Use With (Equipment) SmartWall Shelving
Weight (English) 5.3 lb.
Width (Metric) 28.575 mm
Height (English) 45 in.
Color Gray
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Autoclavable Not Autoclavable
Depth (English) 1.875 in.
Depth (Metric) 47.625 mm
Height (Metric) 1130.3 mm
Style Upright
Width (English) 1.125 in.
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.