Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Wall Track

Catalog No. 13460280 Shop All Metro Products
Change view
Click to view available options
Length (English):
40 in.
56 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-280 72 in.
13-460-279 40 in.
13-460-281 56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-460-280 Supplier Metro™ Supplier No. SW72K4
Add to Cart
Add to Cart

Create a unique storage and workstation system for underutilized wall space with SmartWall Tracks.

  • Minimum one wall track required per SmartWall system.
  • Joiner plates and stop fastener hardware included.
  • Does not include hardware to mount wall tracks to the wall.
  • Available in widths of 40, 56 and 72 inches.

Specifications

Product Type Wall Track
Height (English) 1.5 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) SmartWall Shelving
Depth (Metric) 19.05 mm
Length (English) 72 in.
Length (Metric) 1828.8 mm
Height (Metric) 39.69 mm
Autoclavable Not Autoclavable
Depth (English) 0.75 in.
Weight (English) 5.8 lb.
Color Gray
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (Metric) 2.6 kg
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.