Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Jelco™ Hypodermic Needle-Pro™ Edge™ Safety Device

Catalog No. 22024230
Encompass
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
Color:
Black
Blue
Orange
Includes:
Safety Device Only
Safety Device and Syringe
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Color Includes
22-024-230 23 G 1 in. Blue Safety Device and Syringe
22-024-225 23 G 1 in. Blue Safety Device Only
22-024-226 22 G 1 in. Black Safety Device Only
22-024-227 25 G 1 in. Orange Safety Device Only
22-024-228 25 G 0.62 in. Orange Safety Device Only
22-024-231 25 G 1 in. Orange Safety Device and Syringe
22-024-232 25 G 0.62 in. Orange Safety Device and Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-024-230 Supplier ICU Medical Supplier No. 432310
Add to Cart
Add to Cart

Hospital policy and federal directives today demand accurate, efficient, cost saving measures combining patient and heathcare worker safety in the fast-paced clinical environment.

  • Reduces potential for needlestick injuries by minimizing critical exposure time
  • Simple, one-handed activation of the safety feature
  • Bold, distinct markings on the syringe

Specifications

Color Blue
Needle Gauge 23 G
For Use With (Application) Needle safety
Includes Safety Device and Syringe
Length (English) Needle 1 in.
Product Type EDGE™ Safety Device with 3mL Luer lock syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.