Learn More
ICU Medical Jelco™ Hypodermic Needle-Pro™ Edge™ Safety Device
Description
- Reduces potential for needlestick injuries by minimizing critical exposure time
- Simple, one-handed activation of the safety feature
- Bold, distinct markings on the syringe
Specifications
Specifications
| Color | Orange |
| Needle Gauge | 25 G |
| For Use With (Application) | Needle safety |
| Includes | Safety Device and Syringe |
| Length (English) Needle | 1 in. |
| Product Type | EDGE™ Safety Device with 3mL Luer lock syringe |
| Length (Metric) Needle | 25.4 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.