Learn More
ICU Medical Portex™ Blood Collection Needles
Description
- Compatible with Venipuncture Needle-Pro™ devices
- Available in 20g (0.71 oz.), 21g (0.74 oz.) and 22g (0.78 oz.) in lengths 2.54cm (1 in.) and 3.81cm (1.5 in.)
- Color-coded caps and hubs allows rapid identification of needle gauge size
Specifications
Specifications
| Product Type | Multi-sample Blood Collection Needle |
| Capacity (English) | 0.74 oz. |
| Capacity (Metric) | 21.88 mL |
| Color | Green |
| For Use With (Equipment) | Venipuncture Needle-Pro™ devices |
| Gauge | 21 G |
| Includes | Color Coded Cap |
| Length (English) | 1 in. |
| Length (Metric) | 2.54 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.