Learn More
ICU Medical Saf-T Wing™ Winged Blood Collection Sets
Description
The Saf-T Wing™ Blood Collection & Infusion Set handles delicate venous blood draws, utilizing a safety feature activated with a simple one- or two- handed technique. The Saf-T Wing™ Blood Collection & Infusion Set is available in three needle sizes, two tubing lengths, and with or without a pre-attached Saf-T Holder™ device.
- Available with or without pre-attached Saf-T Holder™ device
- Available with 21 g, 23 g, 25 g needles and 6” and 12” tubing lengths
- Safety feature is activated while the device is in the patient with a simple one- or two-handed technique
- Available with Saf-T Holder™ devices, which come with the back-end needle and Luer permanently attached to the holder to reduce potential exposures and holder re-use, compliant with OSHA directives.
- Clamp minimizes blood leakage from tubing upon disposal
- Optional slide clamp to facilitate switching from tube draw to syringe draw.
- Saf-T Holder™ device with Permanently attached back-end needle and Luer lock for end-to-end safety.
Specifications
Specifications
| Product Type | Blood Collection/Infusion Set |
| Needle Gauge | 23 G |
| For Use With (Application) | Delicate venous blood draws |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 6 in. with Saf-T Holder |
| Quantity | 50/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.