Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Smooth Chemical-Resistant Scrapers

Catalog No. 14100187 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
14-100-187 25 cm
03-990-247 91 cm
14-100-188 183 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-100-187 Supplier Bel-Art™ Supplier No. F368300001
Add to Cart
Add to Cart

Smooth, chemical-resistant scrapers useful for removing residues from filters and cleaning containers. Also used for mixing and distributing solids in fluids or spreading pastes over large areas.

  • Soft, FDA grade LDPE
  • Tapers from 9.5 mm down to chisel edge
  • Upper end extends into hexagonal shank 35 mm wide

Specifications

Product Type Scraper
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With (Application) Scraping, spreading, stirring or residue removing tasks
Length (English) Handle 10 in.
Length (Metric) 15.2 cm
Length (Metric) Handle 25 cm
Material LDPE (FDA Grade)
Width (Metric) 12.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.