Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Smooth Stat™ Conductive Mat

Catalog No. 19086192 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-086-192 2 ft.
19-086-193 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-086-192 Supplier NOTRAX™ Supplier No. 926S0023BL

Smooth Stat™ is a dissipative/anti-static mat designed to drain static electricity from the worker keeping sensitive circuitry from being damaged

  • Electrically conductive PVC smooth top surface is combined with a dense closed cell PVC foam base
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all 4 sides
  • Certified by the NFSI (National Floor Safety Institute)
  • RG  104 to 106 Ω; RP 104 to 106 Ω
  • Grounding cord included, required

Specifications

Dimensions (L x W) 2 x 3 ft.
Color Black
Length (English) 2 ft.
Thickness (English) 9/16 in.
Width (English) 3 ft.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.