Learn More
Keystone Safety White SMS Lab Coats, Snap Front, Knit Wrists

Description
- Latex free, 3-layer SMS fabric
- Barrier against water based liquids and light chemical splash
- Single collar
- Strong, high tensile strength
- Comfortable, lightweight, breathable
- Serged seams
- Meets ANSI 101-1996
- Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
- Keystone LC3-WK-SMS-WHITE SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front
- Pack of 30
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 5X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.