Learn More
Keystone Safety Blue SMS Lab Coats, Snap Front

Description
- Latex free, 3-layer SMS fabric
- Barrier against water based liquids and light chemical splash
- Single collar
- Strong, high tensile strength
- Comfortable, lightweight, breathable
- Serged seams
- Meets ANSI 101-1996 and Federal Flammability ACT 16 CFR 1610.
- Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
- Choose from 3 pockets or no Pockets, Elastic or Knit Wrists
- Pack of 30
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | None |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.