Learn More
International Enviroguard™ SMS Lab Coats, Elastic Wrists, No Pockets
Shop All International Enviroguard Systems ProductsDescription
- Disposable SMS lab coats are lightweight, breathable, and provide a particulate barrier
- Durable, three-layer SMS fabric protects against light liquid splashes and sprays
- Fabric keeps wearers cool for extended periods of time
- No pockets, elastic wrists, folded collar
- Recommended applications include pharmaceuticals, labs, healthcare, controlled environments, and more
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.