Learn More
Description
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar™ aramid fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Foam Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut- and Abrasion-resistant Glove |
| Size | 2X-Large |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.