Learn More
Thermo Scientific™ Snap-Cap Centrifuge Tubes, Plain
Description
Thermo Scientific™ Plain Snap-Cap Centrifuge Tubes include a flat cap, and have no frosting or graduations.
- With flat cap
- No frosting or graduations
- Certified RNase/DNase, RNA/DNA, ATP and pyrogen free
Specifications
Specifications
| Cap Style | Flat |
| Certifications/Compliance | Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA. |
| Description | Plain, Snap-Cap Centrifuge Tube |
| Capacity (Metric) | 1.5 mL |
| Color | Assorted |
| Material | Polypropylene |
| Packaging | 10 bags of 50 |
| Sterility | Sterile |
| Graduated | No |
| Max. RCF | 25,000 x G |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.