Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Snap Ring Polypropylene Autosampler Microvial

Catalog No. 111010037 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
0.75 mL
No. per Pack:
100
1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) No. per Pack
11-101-0037 0.75 mL 1000
11-101-1843 0.1 mL 100
11-101-1968 0.5 mL 100
11-101-2028 0.75 mL 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0037 Supplier MilliporeSigma™ Supelco™ Supplier No. 27254
Add to Cart
Add to Cart

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

TRUSTED_SUSTAINABILITY

Specifications

Material Natural Polypropylene
Volume (Metric) 0.75 mL
No. per Pack 1000
Style Large opening, (6 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.